Menu Search

EVEREST SOLAR SYSTEMS #4000602

Clamp, Mid, Cross Rail, 30-50mm, SS

SKU: 43900499995
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cross Rail Mid Clamp
Size: 30-50mm
Material: Stainless Steel
Product Type: Clamp
Description
Clamp, Cross Rail Mid; Size: 30-50mm; Material: Stainless Steel
Additional Info: Color: Dark. Meets UL 2703.