Menu Search
Racking Ballast Tray, 71 in. L x 12 in. W x 12 in. H

ECOLIBRIUM SOLAR INC #ES10486

Ballast Tray, 71 in. L x 12 in. W x 12 in. H

SKU #78159597993
Manufacturer Series: EcoFoot5D
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Ballast Tray
Application: EcoFoot5D Ballasted Racking System, Flat Roof
Size: LxWxH: 71 x 12 x 12 in.
Product Type: Ballast Tray

Tray; Ballast; 71 in. Length x 12 in. Width x 12 in. Height; For EcoFoot5D Ballasted Racking System, Flat Roof

  • Rapid ballast tray install\, sliding into base retention clips
  • Ballast tray strong enough to walk on\, even when loaded with ballast blocks
  • Installation: slide tray into retention clips on base\, east/west