Menu Search
Rack Shelves Single-Sided Shelf, 19.00 in. W x 1.75 in. H, Black
QUEST TECHNOLOGIES #ES0319-0112

Single-Sided Shelf, 19.00 in. W x 1.75 in. H, Black

SKU # 81848998729
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Single Sided Shelf
Mounting: Fixed
Width: 19 in.
Height: 1.75 in.
Depth: 12 in.
Material: 16 ga Cold Rolled Steel
Color: Black

QTI ES0319-0112 ES0319-0112 SHELF