QUEST TECHNOLOGIES #ES0219-0215

Fixed Vented Shelf Steel

SKU: 81848998748
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fixed Vented Shelf
Width: 19 in.
Depth: 15 in.
Material: Steel
Color: Black
Description
Rack Shelves: Type - Fixed Vented Shelf; Width - 19.00 in.; Depth - 15 in.; Material - Steel; Color - Black; Additional Information - 16-gauge steel
Additional Info: 16-gauge steel