Menu Search
Search
NVENT HOFFMAN #PFSH66

ProlineĀ® Relay Rack/Cabinet, Fixed Vented Shelf Steel

SKU # 78351074590
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Relay Rack/Cabinet, Fixed Vented Shelf
Mounting: Front and Back
Width: 21.57 in.
Height: 1.06 in.
Depth: 19.7 in.
Material: Steel
Color: Gray

Additional Info: 16 gauge, vented equipment shelf