LEGRAND - ORTRONICS #OR-ES-19-4B

Shelf, Equipment, Black

SKU: 66287555491
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Equipment Shelf
Width: 17.38 in.
Height: 3.5 in.
Depth: 21.75 in.
Color: Black
Description
Shelves: Type - Equipment Shelf; Width - 17.38 in; Height - 3.50 in; Depth - 21.75 in; Color - Black; Additional Information - Works with 3 in and 6 in Channel Rack
Additional Info: Works with 3 in and 6 in Channel Rack