You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - ORTRONICS #OR-604045388

Equipment Shelf, 17.50 in. W x 5.75 in. H x 20.00 in. D, Black

SKU # 66287536196
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vented Equipment Shelf
Width: 17.5 in.
Height: 5.75 in.
Depth: 20 in.
Color: Black

Shelves: Type - Vented Equipment Shelf; Width - 17.50"; Height - 5.75"; Depth - 20"; Color - Black; Additional Information - Holds up to 150 lbs

Additional Info: Holds up to 150 lbs