Menu Search
LEGRAND - MIDDLE ATLANTIC PRODUCTS #D3

Drawer, 16 Gauge Steel, Black

SKU # 65674700441
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drawer
Width: 19 in.
Height: 5.25 in.
Depth: 15.45 in.
Material: Steel
Color: Black

Additional Info: 16-gauge steel