Menu Search
JUSTRITE #24191

Solid Shelf Polyethylene - 30526

SKU # 69784111017
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Shelf
Width: 19.62 in.
Depth: 14 in.
Material: Polyethylene

This poly shelf is compatible with the Justrite Corrosives Storage Cabinet #70075.

Additional Info: Fits Cabinets 24160