Menu Search
Search
ICC-PREMISE WIRING #ICCMSRSF15

Single-Sided Shelf, 19.00 in. W x 5.25 in. H, Black

SKU # 63375800266
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Sided Shelf
Mounting: Rack
Width: 19 in.
Height: 5.25 in.
Depth: 15 in.
Material: 16 Gauge Cold-Rolled Steel
Color: Black

ICC ICCMSRSF15 RACK SHELF 15 DEEP