Menu Search
Rack Shelves Vented Frame Shelf Steel
HOFFMAN #PFSH75

ProlineĀ® Vented Frame Shelf Steel

SKU # 78351076400
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Vented Frame Shelf
Width: 25.51 in.
Height: 1.06 in.
Depth: 15.75 in.
Material: Steel
Color: Gray