Menu Search
HOFFMAN #PFSH65

ProlineĀ® Vented Frame Shelf Steel

SKU # 78351074540
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vented Frame Shelf
Width: 21.57 in.
Height: 1.06 in.
Depth: 15.75 in.
Material: Steel
Color: Gray