Single Sided Shelf Steel

SKU: 78351035209
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Single Sided Shelf
Width: 19 in.
Height: 3.74 in.
Depth: 8 in.
Material: Steel
Color: Black
Shelves: Type - Single Sided Shelf; Width - 19.00"; Height - 3.74"; Depth - 8"; Material - Steel; Color - Black; Additional Information - Load Rating: 75 Lb
Additional Info: Load Rating: 75 Lb