Menu Search
Rack Shelves Shelf, Vented, Black
HOFFMAN #ECMSV1918

Shelf, Vented, Black

SKU # 78351013274
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Vented Shelf
Mounting: Center
Width: 19 in.
Height: 3.5 in.
Depth: 18 in.
Material: Steel
Color: Black

Additional Info: Load Rating: 100 lbs: 16 Gauge Steel, Low Gloss, Light Textured Polyester Powder Paint Finish, Fits Rack Width: 19.00 in.