Menu Search
Rack Shelves Relay Rack, Fixed Shelf Steel

HOFFMAN #ESHD19

Relay Rack, Fixed Shelf Steel

SKU #78351021869
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Relay Rack, Fixed Shelf
Mounting: Center
Width: 19 in.
Depth: 21 in.
Material: Steel
Color: Black

Rack Shelves: Type - Relay Rack, Fixed Shelf; Mounting - Center; Width - 19"; Depth - 21"; Material - Steel; Color - Black; Additional Information - Double-Sided (includes 2 shelves), Maximum Loading: 300 lb

Additional Info: Double-Sided (includes 2 shelves), Maximum Loading: 300 lb