Menu Search
Rack Shelves Relay Rack, Fixed Shelf Steel

HOFFMAN #ESH1915V

Relay Rack, Fixed Shelf Steel

SKU #78351017367
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Relay Rack, Fixed Shelf
Mounting: Front
Width: 19 in.
Height: 3.75 in.
Depth: 15 in.
Material: Steel
Color: Black

Rack Shelves: Type - Relay Rack, Fixed Shelf; Mounting - Front; Width - 19"; Height - 3.75"; Depth - 15"; Material - Steel; Color - Black; Additional Information - Single Sided Vented Equipment Shelf. Load Rating: 75 Lb

Additional Info: Single Sided Vented Equipment Shelf. Load Rating: 75 Lb