Menu Search
Rack Shelves Relay Rack, Fixed Monitor, Pullout Keyboard Support Steel

HOFFMAN #E19SKBM

Relay Rack, Fixed Monitor, Pullout Keyboard Support Steel

SKU #78351010252
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Relay Rack, Fixed Monitor, Pullout Keyboard Support
Mounting: Front, Back 3 in Frame Rack
Width: 19 in.
Depth: 22.98 in.
Material: Steel
Color: Black

Rack Shelves: Type - Relay Rack, Fixed Monitor, Pullout Keyboard Support; Mounting - Front, Back 3 in Frame Rack; Width - 19"; Depth - 22.98"; Material - Steel; Color - Black; Additional Information - Uses 4U rack space, Includes: Mouse Tray

Additional Info: Uses 4U rack space, Includes: Mouse Tray