Menu Search
HOFFMAN #ESH19KBM

Monitor and Keyboard Shelf Steel

SKU # 78351035269
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Monitor and Keyboard Shelf
Mounting: Front and Back
Width: 19 in.
Height: 5.25 in.
Depth: 15.1 in.
Material: Steel
Color: Black

Rack Shelves: Type - Monitor and Keyboard Shelf; Mounting - Front and Back; Width - 19.00"; Height - 5.25"; Depth - 15.10"; Material - Steel; Color - Black; Additional Information - Load Rating: 200 Lb

Additional Info: Load Rating: 200 Lb