Menu Search
HOFFMAN #PFSHP88

Frame Pullout Shelf Steel

SKU # 78351016211
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Frame Pullout Shelf
Mounting: Front and Back
Width: 26.58 in.
Height: 1.5 in.
Depth: 26.02 in.
Material: Steel
Color: RAL 7035 Gray

Additional Info: 14 Gauge Steel, Polyester Powder Paint Finish