Menu Search
HOFFMAN #ACSHELF2424SS

Folding Shelf Stainless Steel

SKU # 78351016471
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Folding Shelf
Width: 24 in.
Height: 1 in.
Depth: 24 in.
Material: Stainless Steel

Rack Shelves: Type - Folding Shelf; Width - 24.00 in.; Height - 1.00 in.; Depth - 24.00 in.; Material - Stainless Steel; Additional Information - Load Rating: 68 lbs

Additional Info: Load Rating: 68 lbs