Menu Search
Rack Shelves Equipment Shelf Steel
HOFFMAN #P19SHP68B

Equipment Shelf Steel

SKU # 78351010013
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Equipment Shelf
Mounting: Front and Back
Width: 19 in.
Height: 1.75 in.
Depth: 37.4 in.
Material: Steel
Color: Black

Additional Info: Load Rating: 150 Lb