Menu Search

HOFFMAN #P19SH68

Adjustable Solid Shelf Steel

SKU: 78351047399
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Adjustable Solid Shelf
Mounting: Front and Back
Width: 17.32 in.
Height: 1.72 in.
Depth: 19.68 in.
Material: Steel
Color: Gray
Description
Rack Shelves: Type - Adjustable Solid Shelf; Mounting - Front and Back ; Width - 17.32 in; Height - 1.72 in; Depth - 19.68 in; Material - Steel; Color - Gray; Additional Information - Load Rating: 150 Lb, Uses 1U Rack Space, Fits Equipment up to 31.50 D in(800mm)
Additional Info: Load Rating: 150 Lb, Uses 1U Rack Space, Fits Equipment up to 31.50 D in(800mm)