Menu Search
Rack Shelves Pullout Sliding Vented Shelf, 19.00 in. W x 2.68 in. H x 31.00 in. D, Steel, Black

HAMMOND MANUFACTURING #RSVS1931BK1

Pullout Sliding Vented Shelf, 19.00 in. W x 2.68 in. H x 31.00 in. D, Steel, Black

SKU #62398096501
Manufacturer Series: RSUS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull-Out Sliding Shelf, Vented
Width: 19 in.
Height: 2.68 in.
Depth: 31 in.
Material: Steel
Color: Black

Additional Info: Load Rating: 120 lbs, 14 Gauge Steel, Four Post