Menu Search
Rack Shelves Pullout Sliding Solid Shelf, 19.00 in. W x 1.74 in. H x 26.00 in. D, Steel, Black

HAMMOND MANUFACTURING #RSUS1926BK1

Pullout Sliding Solid Shelf, 19.00 in. W x 1.74 in. H x 26.00 in. D, Steel, Black

SKU #62398070407
Manufacturer Series: RSUS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pull-Out Sliding Shelf, Solid
Width: 19 in.
Height: 1.74 in.
Depth: 26 in.
Material: Steel
Color: Black

Additional Info: Load Rating: 120 lbs, 14 Gauge Steel, Four Post