Menu Search
Rack Shelves Cantilevered Vented Shelf, 19.00 in. W x 1.72 in. H x 20.00 in. D, Steel, Black, Back Mount

HAMMOND MANUFACTURING #RASV190520BK1

Cantilevered Vented Shelf, 19.00 in. W x 1.72 in. H x 20.00 in. D, Steel, Black, Back Mount

SKU #62398096495
Manufacturer Series: RAS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cantilevered Shelf, Vented
Mounting: Back
Width: 19 in.
Height: 1.72 in.
Depth: 20 in.
Material: Steel
Color: Black

Additional Info: Load Rating: 200 lbs, 14 or 16 Gauge Steel, Uses 3U Rack Space