Menu Search

EATON B-LINE SERIES #SB747V1915ATG

Single Sided Vented Shelf Aluminum

SKU: 79903821204
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Single Sided Vented Shelf
Mounting: Rack
Width: 19 in.
Height: 5.18 in.
Depth: 15 in.
Material: Aluminum
Color: Telco Gray
Description
Rack Shelves: Type - Single Sided Vented Shelf; Mounting - Rack; Width - 19.00 in.; Height - 5.18 in.; Depth - 15.00 in.; Material - Aluminum; Color - Telco Gray; Additional Information - 14 Gauge Steel, Load Rating: 100 Lb
Additional Info: 14 Gauge Steel, Load Rating: 100 Lb