Menu Search
EATON B-LINE SERIES #SB747S2310AFB

Single Sided Solid Shelf Aluminum

SKU # 79903817037
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Sided Solid Shelf
Mounting: Rack
Width: 23 in.
Height: 5.18 in.
Depth: 10 in.
Material: Aluminum
Color: Flat Black

Additional Info: 14 Gauge Steel, Load Rating: 100 Lb