Menu Search
Rack Shelves Relay Rack, Cantilever Shelf Steel

EATON B-LINE SERIES #SB749S1915SFB

Relay Rack, Cantilever Shelf Steel

SKU #79903836663
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Relay Rack, Cantilever Shelf
Mounting: Side
Width: 19 in.
Height: 3.06 in.
Depth: 15 in.
Material: Steel
Color: Black

Shelves: Type - Relay Rack, Cantilever Shelf; Mounting - Side; Width - 19"; Height - 3.06"; Depth - 15"; Material - Steel; Color - Black; Additional Information - Load Rating: 100 Lb, Uses 2U rack space, Single Sided Solid Equipment Shelf

Additional Info: Load Rating: 100 Lb, Uses 2U rack space, Single Sided Solid Equipment Shelf