Menu Search
EATON B-LINE SERIES #SB5961919ATG

Mounting Shelf Aluminum

SKU # 79903800180
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mounting Shelf
Mounting: Center
Width: 19 in.
Height: 2 in.
Depth: 19 in.
Material: Aluminum
Color: Telco Gray

Additional Info: 14 Gauge Steel, Load Rating: 100 Lb