Menu Search
Search
EATON B-LINE SERIES #SB5961919AAL

Mounting Shelf Aluminum

SKU # 79903834925
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mounting Shelf
Mounting: Center
Width: 19 in.
Height: 2 in.
Depth: 19 in.
Material: Aluminum
Color: Brushed Aluminum

Additional Info: 14 Gauge Steel, Load Rating: 100 Lb