Menu Search
EATON B-LINE SERIES #SB745V2316AAL

Low Profile Shelf Aluminum

SKU # 79903817007
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Profile Shelf
Mounting: Center
Width: 23 in.
Height: 1.75 in.
Depth: 17.25 in.
Material: Aluminum
Color: Brushed Aluminum

Rack Shelves: Type - Low Profile Shelf; Mounting - Center; Width - 23.00 in.; Height - 1.75 in.; Depth - 17.25 in.; Material - Aluminum; Color - Brushed Aluminum; Additional Information - 14 Gauge Steel, Load Rating: 50 Lb

Additional Info: 14 Gauge Steel, Load Rating: 50 Lb