Menu Search
EATON B-LINE SERIES #SB745V1919ATG

Low Profile Shelf Aluminum

SKU # 79903817000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Profile Shelf
Mounting: Center
Width: 19 in.
Height: 1.75 in.
Depth: 17.25 in.
Material: Aluminum
Color: Telco Gray

Additional Info: 14 Gauge Steel, Load Rating: 50 Lb