EATON B-LINE SERIES #SB745S2319AFB

Low Profile Shelf Aluminum

SKU: 79903816993
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Low Profile Shelf
Mounting: Center
Width: 23 in.
Height: 1.75 in.
Depth: 21.25 in.
Material: Aluminum
Color: Flat Black
Description
Rack Shelves: Type - Low Profile Shelf; Mounting - Center; Width - 23.00 in.; Height - 1.75 in.; Depth - 21.25 in.; Material - Aluminum; Color - Flat Black; Additional Information - 14 Gauge Steel, Load Rating: 50 Lb
Additional Info: 14 Gauge Steel, Load Rating: 50 Lb