Menu Search
EATON B-LINE SERIES #SB596S23103ATG

Double Sided Shelf Aluminum

SKU # 79903803046
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Double Sided Shelf
Mounting: Front and Back
Width: 23 in.
Height: 6 in.
Depth: 20 in.
Material: Aluminum
Color: Telco Gray

Additional Info: 14 Gauge Steel, Load Rating: 200 Lb