Menu Search
COMMSCOPE #760147454

Uniprise Black - RFE-SLC-IS-EMT-BK/4U-PNL

SKU # 88410495474
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Black
Mounting: Front
Width: 19 in.
Height: 7 in.
Depth: 14 in.
Color: Black

Rack Shelves: Type - Black; Mounting - Front; Width - 19"; Height - 7.00"; Depth - 14"; Color - Black; Manufacturer Series - Uniprise