Menu Search

CHATSWORTH PRODUCTS #12332-201

Wall Mount Shelf Aluminum

SKU: 70395714961
Manufacturer Series: 12332 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Shelf
Width: 17.82 in.
Height: 10 in.
Depth: 8.15 in.
Material: Aluminum
Color: Computer Beige
Description
Rack Shelves: Type - Wall Mount Shelf; Width - 17.82 in.; Height - 10.00 in.; Depth - 8.15 in.; Material - Aluminum; Color - Computer Beige; Additional Information - Holds up to 35 lbs, Holds CPU's or Equipment up to 7.50 Wx17.00 D in.(191.0x430.0mm); Manufacturer Series - 12332 Series
Additional Info: Holds up to 35 lbs, Holds CPU's or Equipment up to 7.50 Wx17.00 D in.(191.0x430.0mm)