Menu Search

CHATSWORTH PRODUCTS #11690-723

Sliding Keyboard Tray and Mouse Aluminum

SKU: 70395717475
Manufacturer Series: 11690 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Sliding Keyboard Tray and Mouse
Width: 23 in.
Height: 3.27 in.
Depth: 15.88 in.
Material: Aluminum
Color: Black
Description
Rack Shelves: Type - Sliding Keyboard Tray and Mouse; Width - 23.00 in.; Height - 3.27 in.; Depth - 15.88 in.; Material - Aluminum; Color - Black; Additional Information - Holds Keyboards up to 20.10 Wx9.80 D in.(511.0x249.0mm), Uses 2U Rack Space; Manufacturer Series - 11690 Series
Additional Info: Holds Keyboards up to 20.10 Wx9.80 D in.(511.0x249.0mm), Uses 2U Rack Space