Menu Search
Rack Shelves Single Sided Vented Shelf Aluminum
CHATSWORTH PRODUCTS #40118-523

Single Sided Vented Shelf Aluminum

SKU # 70395715131 Manufacturer Series: 40117 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Single Sided Vented Shelf
Width: 23 in.
Height: 5.19 in.
Depth: 15 in.
Material: Aluminum
Color: Clear

Additional Info: Holds up to 50 lbs, Uses 3U Rack Space, Holds Equipment up to 21.25 Wx14.82 D in.(539.8x376.4mm)