Menu Search
CHATSWORTH PRODUCTS #40117-719

Single Sided Shelf Aluminum

SKU # 70395715136 Manufacturer Series: 40117 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single Sided Shelf
Mounting: Front
Width: 19 in.
Height: 5.9 in.
Depth: 15 in.
Material: Aluminum
Color: Black