CHATSWORTH PRODUCTS #40075-700

Single Sided Shelf Aluminum

SKU: 70395717294
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single Sided Shelf
Width: 23 in.
Height: 5.19 in.
Depth: 15 in.
Material: Aluminum
Color: Black
Manufacturer Series: 40075 Series
Description
Shelves: Type - Single Sided Shelf; Width - 23.00 in.; Height - 5.19 in.; Depth - 15.00 in.; Material - Aluminum; Color - Black; Additional Information - Holds up to 50 lbs, Holds Equipment up to 21.25 Wx14.82 D in.(539.8x376.4mm); Manufacturer Series - 40075 Series
Additional Info: Holds up to 50 lbs, Holds Equipment up to 21.25 Wx14.82 D in.(539.8x376.4mm)