Menu Search
CHATSWORTH PRODUCTS #15255-702

Shelf, Vented, 19.00 in. Width x 20.73 in. Depth

SKU # 70395729740 Manufacturer Series: 15255 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vented Shelf
Width: 19 in.
Depth: 20.73 in.
Color: Black

Additional Info: Holds up to 200 lbs