Menu Search
CHATSWORTH PRODUCTS #15245-704

Shelf, Solid, 19.00 in. Width x 34.51 in. Depth

SKU # 70395729734 Manufacturer Series: 15245 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid Shelf
Width: 19 in.
Depth: 34.51 in.
Color: Black

Additional Info: Holds up to 200 lbs