Menu Search
Rack Shelves Shelf, Low Profile Fixed, Steel, Black
CHATSWORTH PRODUCTS #12610-719

Shelf, Low Profile Fixed, Steel, Black

SKU # 70395723936
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Low Profile Shelf
Mounting: Front
Width: 19 in.
Height: 1.75 in.
Depth: 36 in.
Color: Black