CHATSWORTH PRODUCTS #23480-001

Shelf, Keyboard, Black

SKU: 70395726063
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Keyboard Shelf
Width: 15.8 in.
Height: 1.4 in.
Depth: 9.4 in.
Color: Black
Description
Rack Shelves: Type - Keyboard Shelf; Width - 15.80 in; Height - 1.40 in; Depth - 9.40 in; Color - Black; Additional Information - Includes: Number Pad and Touchpad
Additional Info: Includes: Number Pad and Touchpad