Menu Search
CHATSWORTH PRODUCTS #12345-219

Non-Vented Sliding Shelf Aluminum

SKU # 70395717420 Manufacturer Series: 12345 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Vented Sliding Shelf
Width: 19 in.
Depth: 24 in.
Material: Aluminum
Color: Computer Beige

Additional Info: Holds up to 140 lbs, Uses 2U Rack Space