Non-Vented Sliding Shelf Aluminum

SKU: 70395717453
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Non-Vented Sliding Shelf
Width: 19 in.
Depth: 18 in.
Material: Aluminum
Color: Black
Manufacturer Series: 12338 Series
Shelves: Type - Non-Vented Sliding Shelf; Width - 19.00 in.; Depth - 18.00 in.; Material - Aluminum; Color - Black; Additional Information - Holds up to 140 lbs, Uses 2U Rack Space; Manufacturer Series - 12338 Series
Additional Info: Holds up to 140 lbs, Uses 2U Rack Space