Menu Search

CHATSWORTH PRODUCTS #11744-723

Mounting Shelf Aluminum

SKU: 70395717318
Manufacturer Series: 11744 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mounting Shelf
Width: 23 in.
Height: 4.33 in.
Depth: 19.18 in.
Material: Aluminum
Color: Black
Description
Rack Shelves: Type - Mounting Shelf; Width - 23.00 in.; Height - 4.33 in.; Depth - 19.18 in.; Material - Aluminum; Color - Black; Additional Information - Holds up to 50 lbs, Holds Equipment up to 21.75 Wx19.00 D in.(552.5x480.0mm); Manufacturer Series - 11744 Series
Additional Info: Holds up to 50 lbs, Holds Equipment up to 21.75 Wx19.00 D in.(552.5x480.0mm)