Menu Search
CHATSWORTH PRODUCTS #11744-219

Mounting Shelf Aluminum

SKU # 70395717408 Manufacturer Series: 11744 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mounting Shelf
Width: 19 in.
Height: 4.33 in.
Depth: 19.18 in.
Material: Aluminum
Color: Computer Beige

Additional Info: Holds up to 50 lbs, Holds Equipment up to 17.75 Wx19.00 D in.(450.9x480.0mm)