Menu Search

CHATSWORTH PRODUCTS #11488-719

Monitor Shelf and Double Sliding Keyboard Tray Aluminum

SKU: 70395710185
Manufacturer Series: 11488 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Monitor Shelf and Double Sliding Keyboard Tray
Width: 19 in.
Height: 11.49 in.
Depth: 25.65 in.
Material: Aluminum
Color: Black
Description
Rack Shelves: Type - Monitor Shelf and Double Sliding Keyboard Tray; Width - 19.00 in.; Height - 11.49 in.; Depth - 25.65 in.; Material - Aluminum; Color - Black; Additional Information - Holds up to 200 lbs, Uses 7U Rack Space, Holds Equipment up to 17.75 Wx19.80 D in.(450.9x503.4mm); Manufacturer Series - 11488 Series
Additional Info: Holds up to 200 lbs, Uses 7U Rack Space, Holds Equipment up to 17.75 Wx19.80 D in.(450.9x503.4mm)