Menu Search

CHATSWORTH PRODUCTS #11628-719

Monitor Shelf With Tie-Down Kit Aluminum

SKU: 70395717406
Manufacturer Series: 11628 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Monitor Shelf With Tie-Down Kit
Width: 19 in.
Height: 2.5 in.
Depth: 18.1 in.
Material: Aluminum
Color: Black
Description
Shelves: Type - Monitor Shelf With Tie-Down Kit; Width - 19.00 in.; Height - 2.50 in.; Depth - 18.10 in.; Material - Aluminum; Color - Black; Additional Information - Holds up to 110 lbs, Holds Equipment up to 17.75 Wx18.00 D in.(450.9x460.0mm), Kits Includes: (2) Base Brackets, (2) Corner Clips, (8) Rubber Pads, (2) Saf-T-Grip Reusable Bl; Manufacturer Series - 11628 Series
Additional Info: Holds up to 110 lbs, Holds Equipment up to 17.75 Wx18.00 D in.(450.9x460.0mm), Kits Includes: (2) Base Brackets, (2) Corner Clips, (8) Rubber Pads, (2) Saf-T-Grip Reusable Bl